Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503754

MPN #: JT9-414484

Jet JT9-414484 J-7040M-4 10 X 16 Horizontal Mitering Bandsaw, 230/460V, 3-Phase

Product Description

JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results.

Features:
  • Variable speed drive system allows the operator to fine tune the blade speed fast and easily
  • Exclusive 6 contact point blade guide assemblies
  • One piece wheel cover
  • Heavy duty, rugged transmission utilizes hardened and ground gears operating in an oil bath
  • Adjustable blade guides with 6 point contact combination bearing and carbide
  • Counterbalanced feed system is controlled by a dual system of counterbalance springs working with a hydraulic cylinder
  • Swing away control panel
  • Cast iron blade wheels
  • Coolant system
  • 1 Bi-metal blade
  • Adjustable material stop


PRICE
$11,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height25-1/2 in
Round at 45°8-1/2 in
Blade Wheel Diameter14 in
Blade Length135 in
Cutting Capacity10 x 16IN in
Rectangle at 90°10 X 14 in
Round at 90°10 in

Product Details

TypeManual
Amperage7 A
Blade Speed100 - 350 SFPM
StyleHorizontal
Motor Voltage230 / 460V V
Voltage230 / 460 V
Phase3
Manufacturers Part NumberJT9-414484
Prewired230V
Motor Horsepower2 HP
Vise Swivels45
Blade Speeds100 - 350 rpm
BrandJET

Warranty

Warranty2 yr