Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2311289

MPN #: JT9-891015

Jet JT9-891015 EHB-8VS, 8 x 13 Variable Speed Bandsaw

Product Description

A new legacy of saws. Saws that need to demonstrate new kinds of flexibility, are counted on to last longer, and operate more safely at the same time. Mitering and dual mitering bring an added level of capabilities. All saws come standard with variable speed. Table heights have been optimized, and a completely redesigned swing away control panel. These are the most precise, most durable, and safest bandsaws you could ever put into your shop.

Features:
  • The ELITE swing away panel relocates saw controls to a single location, offering finger-tip operation of most major saw functions.
  • For added safety, the EHB-8VS Bandsaw follows strict guidelines and electrical requirements to be certified by CSA Group
  • To reduce user fatigue and increase safety of the worker, Jet increased the saw bed height to up to 32 in.
  • Tungsten carbide blade guides with precision bearings, stabilizes the blade for increased accuracy and extends blade life
  • Variable speed drivetrain allows operator to fine tune the blade speed fast and easily
  • Integrated pressurized wash hose for easy machine cleaning
  • Quick positioning vise for clamping of materials
  • Large handwheel with blade tensioning gauge accurately measures blade pressure
  • Automatic blade shut off switch stops the sawing process
  • Hydraulic downfeed control is easily adjusted enabling feed rates to evolve with the various types of materials
  • Built-in, self-propelled chip brush prevents chip build up in blade guides
  • Blade is fully guarded for operators safety
  • Standard Equipment
  • Coolant System
  • Quick positioning vise
  • Adjustable material stop
  • 1 4/6 VT Bi-Metal blade
PRICE
$7,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height32 in
Blade Wheel Diameter11-5/8 in
Blade Length114-1/2 in
Dimensions62-1/2 x 23 x 48 in
Round at 90°8 in
Table Size (L x W)13 x 22-1/2 in
Blade Size1 x .035 x 114-1/2 in
Round at 45°8 in
Rectangle at 45°8 x 8 or 2 x 9-1/2 in
Cutting Capacity8 x 13IN in
Rectangle at 90°13 x 5-1/4 / 13-1/4 x 2 in
Square at 90°8 x 8 in

Product Details

Blade Speed82 - 310 SFPM
Motor Voltage115 / 230V V
Phase1
Head Movement (Degrees)0 °
Manufacturers Part NumberJT9-891015
Motor Horsepower1-1/2 HP
Vise Swivels45
BrandJET
TypeManual
Amperage23 A
StyleHorizontal
Voltage115 / 230 V
Prewired115V