JET® JT9-424469 HBS-916EVS, 9" x 16" EVS Horizontal Bandsaw
Write a Review
|
Questions & Answers (0)
Product Description
Electronic variable speed, oversized removeable chip tray, Large handwheel, built-in gauge, blade guides and quick-positioning vise are but a few of the features that make this JET Horizontal Bandsaw among the best when compared to the competition. Efficiency, precision and functionality combined to deliver superior results time after time
PRICE
$7,999.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 25 in |
| Height | 46 in |
| Weight | 625 lbs |
| Cutting Capacity | 9 x 16IN in |
Product Details
| Type | Manual |
| Amperage | 5 A |
| No Load Speed | (EVS ) 82-330 |
| Series | HBS |
| Style | Horizontal |
| Motor Voltage | 115 V |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | JT9-424469 |
| Motor Horsepower | 1-1/2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |