Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifting & Spreader Beams

Instead of relying on a single lifting point, a Spreader Beam creates two lifting points by attaching a sling to either end of a long bar to evenly distribute the weight of a heavy and wide-load. A Lifting Beam absorbs the majority of the stress of a lighter-load with a single attachment at the top of the beam which connects to a crane or hoist and two hooks underneath to lift the load.
371 Results
Adjustable Length Spreader Beams

Adjustable Length Spreader Beams

CompareImageBrandWeight CapacitySpreadHead RoomUpper BailWeightModel #Price
Adjustable Spreader Beam SBM-80 8000 Lb. Capacity
Vestil
8000 lbs
8 to 96 in
20-3/4 in
4 x 7-1/4 in
220 lbs
WB251540$1,365.00
Adjustable Spreader Beam SBM-40 4000 Lb. Capacity
Vestil
4000 lbs
16 to 72 in
16-1/4 in
3 x 6 in
158 lbs
WB251539$755.00
Caldwell 416-1/2-4, Composite Adjustable Spreader Lifting Beam, 1/2 Ton Capacity, 4' Hook Spread
Caldwell
1000 lbs
36 to 48 in
14-7/8 in
-
16 lbs
WBB2193931$1,905.00
Adjustable Spreader Beam SBM-25 2500 Lb. Capacity
Vestil
2500 lbs
8 to 72 in
12 in
2-1/2 x 5 in
132 lbs
WB251538$725.00
Adjustable Spreader Beam, 10,000 lb. Capacity
Vestil
10000 lbs
24 to 120 in
25-1/2 in
4 x 7-1/2 in
423 lbs
WBB3147420$1,655.00
M & W Heavy Duty Telescoping Spreader Beam 20125 40000 Lb. Capacity
M&W
40000 lbs
120 to 168 in
4-2/3 in
-
-
WBB2291922$8,799.00
M&W 72"-144" Lift Beam Adjustable Length - 4000 Lb. Capacity
M&W
4000 lbs
72 to 144 in
14-2/3 in
3 x 5 in
331 lbs
WBB563678$4,299.00
M&W 36"-72" Lift Beam Adjustable Length - 6000 Lb. Capacity
M&W
6000 lbs
36 to 72 in
14-13/16 in
3 x 5 in
170 lbs
WBB563729$3,149.00
Vestil™ Steel Adjustable Spreader Beam, 6' Maximum Spread, 10000 lb. Capacity, 80-1/2"L
Vestil
10000 lbs
24 to 72 in
25-1/2 in
4 x 7-1/2 in
303 lbs
WBB3221658$1,299.00
Caldwell Adjustable Lifting Beam 17-5-10 10,000 Lb. Capacity
Caldwell
10000 lbs
60 to 120 in
22-2/5 in
4 x 7 in
475 lbs
WB984882$3,859.00
Showing 1-10 of 56 results
Fixed Length Spreader Beams

Fixed Length Spreader Beams

Showing 1-10 of 152 results
Low Headroom Spreader Beams

Low Headroom Spreader Beams

Showing 1-10 of 36 results
H-Beam Spreaders

H-Beam Spreaders

Showing 1-10 of 48 results
Magnetic Spreader Beams

Magnetic Spreader Beams

Showing 1-10 of 12 results
Chain Mount Spreader Beams

Chain Mount Spreader Beams

Showing 1-10 of 17 results
Basket Spreader Beams

Basket Spreader Beams

Showing 1-10 of 28 results
Roll Spreader Beams

Roll Spreader Beams

Showing 1-10 of 15 results
Non Conductive Spreader Beams

Non Conductive Spreader Beams

Lifting & Spreader Beams Accessories

Lifting & Spreader Beams Accessories