Model # :WB988018
MPN #: IYC2
Beam Clamp - 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Beam Clamp provides a quick and versatile rigging point that is designed to reduce I-beam flange stress by distributing loads away from the flange edges during overhead lifting applications. This versatile unit can be interchanged from one gantry to another in a matter of seconds with its easy mechanical adjustment mechanism. A bar is located at the bottom of the beam clamp for attaching a hoist (sold separately). Durable steel construction and painted finish.
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 2-9/10 in |
| Height | 9 in |
| Weight Capacity | 4000 lbs |
| Weight | 10.1 lbs |
| Head Room | 1.57 in |
| Beam Width | 2.95 - 8.66 in |
| Flange Width | 2-1/2 to 9-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Beam Clamp |
| Color | Blue |
| Material | Steel |
| Description | Beam Clamp |
| Manufacturers Part Number | IYC2 |
Warranty
| Warranty | 1 yr |