80/20 4165 8 Hole Joining Plate, 2"L
8 Hole Joining Plate.
80/20 4165 8 Hole Joining Plate, 2"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.25
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
| Height | 3/16 in |
| Dimension A | 2 |
| Dimension B | 4 |
Product Details
| Type | Joining Plate |
| Series | 10 Series |
| Finish Type | Anodize |
| Number of Holes | 8 |
| Material | Aluminum |
| Description | Joining Plate |
| Manufacturers Part Number | 4165 |
| Brand | 80/20 Inc |