Vikan 41795 UST Short Handle Scrubbing Brush- Stiff, White
Write a Review
|
Questions & Answers (0)
Product Description
This UST short handled hand brush with angled Bristle Security Units is effective when cleaning conveyor belts, production lines, machinery, and food preparation surfaces in high risk areas. The angled and circular arrangement of the Bristle Security Units ensures efficient cleaning.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Depth | 10 in |
| Height | 2-3/4 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | Stiff Long Handle Scrubbing Brush |
| Color | White |
| Manufacturers Part Number | 41795 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |