Vikan 41861 Long Handle Scrubbing Brush- Stiff, Pink
Write a Review
|
Questions & Answers (0)
Product Description
The long handled wash brush allows you to reach into parts of equipment that are hard to access. The angled bristles are stiff, helping to scrub at a distance.
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 15-3/4 in |
| Height | 2-13/16 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff Long Handle Scrubbing Brush |
| Color | Pink |
| Manufacturers Part Number | 41861 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |