Vikan 64401 Small Hand Brush- Stiff, Pink
Write a Review
|
Questions & Answers (0)
Product Description
The large size of this nail brush facilitates quick and effective nail cleaning. The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin. The hole in the base allows you to affix to the wash area with a stainless steel cable connected to the wall or sink.
PRICE
$10.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-29/32 in |
| Depth | 4-29/32 in |
| Height | 1-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff Small Hand Brush |
| Color | Pink |
| Manufacturers Part Number | 64401 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |