Lightweight composite materials are bonded together to form ultra-strong lifters. Engineered to withstand the demand of rugged environments while being easy to handle and transport. Non-conductive, corrosion resistant, and proof tested. Each lifter complies with ASME B30.20, BTH-1, Design category B, Service Class 4. These lifting beams provide a single, low-headroom crane attachment point and two load hooks. Ideal for applications where headroom is limited.
Caldwell 419-2-3, Composite Lifting Beam, 2 Ton Capacity, 3' Hook Spread
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,215.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Weight Capacity | 4000 lbs |
| Weight | 33 lbs |
| Spread | 36 in |
| Head Room | 24-1/10 in |
Product Details
| Assembly Required | No |
| Material | Composite |
| Color | Green |
| Manufacturers Part Number | 419-302 |
| Brand | Caldwell |
Warranty
| Warranty | 2 yr |