Allsource 41916 Light Underlay, Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
All Source 41916 Light Underlay, Polystyrene
5 Pack replacement light underlay for Allsource 41800 cabinet; Film helps protect the lens for the light from ricochets and scratches
5 Pack replacement light underlay for Allsource 41800 cabinet; Film helps protect the lens for the light from ricochets and scratches
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 10-1/8 in |
| Height | 1/8 in |
| Weight | 0.3 lbs |
Product Details
| Type | Light Underlay |
| Material | Polystyrene |
| Package Quantity | 1 |
| Manufacturers Part Number | 41916 |
| Brand | Allsource |