Allsource 41800 Front Open Industrial Blast Cabinet, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Allsource 41800 Abrasive Blast Cabinet is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. This Monster Abrasive Blast Cabinet is gigantic, with overall dimensions of 52" W x 70" H x 47" D. This cabinet is designed to be tough, constructed of heavy-duty 14 gauge steel with a grate capacity of 400 lbs. The low front loading design makes loading and unloading heavy items easier and safer. Features a roomy inside work area, with a large front door opening to accommodate a large variety of items, foot pedal control, fluorescent light kit, air regulator, heavy-duty 24 inch blast gloves, rear mounted 90 CFM dust collector, lighted power controls, protective window underlay and light underlay.
All Source Air inlet adapter 4150064 /Global Item No B2247151 converts 3/8" British Standard Pipe parallel (BSP) to a 3/8" NPT (sold separately).
All Source Air inlet adapter 4150064 /Global Item No B2247151 converts 3/8" British Standard Pipe parallel (BSP) to a 3/8" NPT (sold separately).
PRICE
$2,600.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 47 in |
| Height | 70 in |
| Weight | 445 lbs |
| Window Dimensions | 30" x 15" |
Product Details
| Type | Foot Operated |
| CFM | 15-20 CFM |
| Light | Fluorescent |
| Voltage | 110 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 41800 |
| PSI | 80-110 psi |
| Brand | Allsource |
Warranty
| Warranty | 1 Year Limited |