Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Broan

Model # :WBB2240245

MPN #: 41F

Broan 41F Replacement Microtek Ductfree Filter for 41000, 46000, 11000 Series

Product Description
Broan 41F Replacement Microtek Ductfree Filter for 41000,46000,11000 Series

Always use Broan brand filters that are designed to work with your specific range hood.

Features:

  • Microtek High Efficiency Charcoal filter is designed for use in non-duct installations to keep the kitchen clean & fresh.
  • Used for 41000, 46000, ACS, F40000, RL6200, RL6200FH, SL6200H and SM6500R Series range hoods.
  • Dimensions: 8-3/4" x 10-1/2" x 3/8".


PRICE
$22.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4 in
Width5-1/2 in
Height8-3/4 in

Product Details

IncludesFilter
DescriptionReplacement Filter
ColorGray
Manufacturers Part Number41F
BrandBroan

Compliance & Certifications

Energy Star CertifiedN