Range Hoods & Accessories
Related Products
Summit RE2411W - Range, Electric, 4 Burners, 2.9 Oven Cu. Ft., White, 23-1/2"W x 23-1/2"D x 42"H Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. Summit brings outstanding value to small kitchens with fully featured 24" electric ranges. Made in North America, the RE2411W is a 220V electric range designed for 24" wide cutouts. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on ...
Summit Deluxe 220V Electric Range, Slim 20"W W/Stainless Steel Doors Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM130BKWY electric range has a slim width of just 20" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty.Full ...
Summit WNM110P - Range, Gas, 4 Burners, 2.5 Cu. Ft., Battery Start, White, 24" x 20" x 40" Summit offers a wide selection of household ranges with high quality construction at superior value. Our apartment sized line of gas ranges includes the popular WNM110P. At just 20" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A lower broiler drawer allows for more even crisping and an anti-tip bracket adds safety. This unit uses battery start ignition. The complete porcelain and steel construction makes the WNM110P a durable unit with classic ...
Crown Verity Mobile Outdoor Griddle 48" LP - MG-48 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
Summit RE203W - Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2" Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. Summit brings outstanding value to small kitchens with fully featured electric ranges in 20" wide fits. Made in North America, the RE203W is a 220V electric range designed for 20" wide spaces. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on ...