- 208v, Horiz Palnut, 15 Amp, 3/16" (.187) Flat Down,
- Dial # 22-1012, Chrome Face
- Duke Model Oven Model 300 Series
- Warmer Adi2nn, Aerohot, Heritage Buffet Units.
Allpoints 42-1093 Infinite Switch - 15A/208V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421093 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 208V V |
| Color | Black/White/Silver |
| Brand | AllPoints |