Infinite Switch, 240V, 15A, For Henny Penny, 23560
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Switch |
| Voltage | 240V V |
| Description | Infinite Switch |
| Color | White/Black |
| Manufacturers Part Number | 23560 |
| Amperage | 15 A |
| Off/Flat Position | Down |
| Brand | Henny Penny |