- [ Lighted Rocker ] [ Fits Hole 9/16" X 1-1/8" ]
- [ On/Off ] [ Spst ] [ Terminals 3 (1/4" Tabs) ]
- [ Amp/Volt 16a/250v, 125v Lamp ]
- [ Color Lighted/Red/Black]
- [ Markings O, I (Circle & Dash) ]
Allpoints 42-1132 On/Off Lighted Rocker Switch - 16A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 9/16 x 1-1/8 in |
Product Details
| Type | Switch, Timer |
| Voltage | 250V V |
| Color | Black/Red |
| Manufacturers Part Number | 100085 |
| Amperage | 16 A |
| Brand | Newco |