- [ Rocker Switch ] [ Fits Hole 7/8" X 1-1/2" ] [ On/Off/On ]
- [ Spdt (Ctr-Off) ] [ Terminals 3ea (1/4" Tabs) ]
- [ Amp/Volt 15a/125v, 10a/250v ] [ Color White Rocker/
- Black Bezel, 3/4hp - 125->250v
- Southbend Oven Series: Eb, Es, Gb, Gs, V, Vs
- X, Xe,
- Xs, Xse With S/N Beginning With 88a & Up.
- (Old Picture Has Wrong Amps.)
Allpoints 42-1287 On/Off/On Rocker Switch - 15A/125V, 10A/250V
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421287 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black/White |
| Brand | AllPoints |