- [ Rocker Switch W/ Amber Light ][ Fits Hole 7/8 X 1-1/2 ]
- [ On/Off ] [ Dpst ] [ Terminals 4 (Screws) ]
- [ Volt/Amp 20a/250v, 250v Lamp ][ Color Amber Light/Black]
- Note: For Switch Kit For Cres-Cor Use # 42-1369
Allpoints 42-1191 On/Off Lighted Rocker Switch - 20A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 7/8 x 1-1/2 in |
Product Details
| Type | Switch, Timer |
| Voltage | 250V V |
| Color | Black/Orange |
| Manufacturers Part Number | 0808-103-1 |
| Amperage | 20 A |
| Brand | Cres Cor |