Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Infinite Switch, 208V, 13A, For Metal Masters, 301876
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 7/8 in |
Product Details
| Type | Switch |
| Voltage | 208V V |
| Description | Infinite Switch |
| Color | White/Gray |
| Manufacturers Part Number | 42-1356-MMR |
| Amperage | 13 A |
| Off/Flat Position | Down |
| Brand | Metal Masters |