Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3195968

MPN #: 000421078

Beta 42 15 Piece 6mm to 24mm 12-Point 15° Offset Combination Wrench Set, Silver

Product Description
The 42 series of combination wrenches have one open end and one offset 12-point box end. Both ends of this wrench fit metric fasteners with a 32mm hex head (the box end will also fit fasteners with a 12-point head). The tough, textured finish and ribbed channel handle provides a firm grip and hides scratches. The thin profile head allows for access in tight spaces and a 15-degree offset box end and open end provides easier clearance around obstructions. Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. This 15-piece metric set includes sizes 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19, 22, 24 mm.

Stylish slim combination wrench, enhanced by a slender profile and lighter to the touch, head thickness having been reduced to a minimum, to allow access to all spaces.

Features:
  • Torque values more than doubled compared to the requirements to be satisfied under ISO 1711
  • Supplied with a comfortable, practical holder


PRICE
$299.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Weight4 lbs
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range6mm - 24mm

Product Details

TypeCombination Wrench Set
Measuring SystemMetric (MM)
Number of Pieces15
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
MaterialAlloy Steel
RatchetingNo
Manufacturers Part Number000421078
BrandBeta