- Includes 15 Wrenches
- Sizes: 7, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 27, 29,30, 32 mm
- SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners.
- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points.
- May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy.
Williams® 15 Piece 7mm to 32mm 12-Point SuperCombo® Combination Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 0.2 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 7mm-32mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 15 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Manufacturers Part Number | JHWMWS-15SA |
| Brand | Williams |