Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2256012

MPN #: 51090

Hunter Fan 42" Builder Low Profile Ceiling Fan with Light 51090 - Snow White

Product Description
Hunter Fan 42" Builder Low Profile Ceiling Fan with Light 51090 - Snow White

The Builder fan is a mainstay in the Hunter product line, and now rooms with low ceilings can showcase one of our best-selling fans! The casual, traditional style will compliment your room without overpowering it. With 42-inch blades, a variety of finish options, and the ability to install with or without the light kit, this fan is flexible enough to fit almost any small space you choose.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes three-light fitter with Swirled Marble glass.
  • Three 60W dimmable Candelabra Incandescent bulbs included.


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight17.1 lbs
Fan Diameter42 in

Product Details

CFM2240 CFM
Wet/Damp/Dry RatingDry
ColorSnow White
Number of Speeds3
Amperage0.23 A
SeriesBuilder Low Profile
Hertz60 Hz
Number of Blades5
Blade Color FamilySnow White / Light Oak
StyleTraditional
Voltage120 V
IncludesMotor, 5 Blades, 3 Light Light Kit, 3 Bulbs
Phase1
Manufacturers Part Number51090
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor