Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255929

MPN #: 59259

Hunter Fan 52" Cranbrook Low Profile Ceiling Fan with Light and Handheld Remote 59259 - Gloss Black

Product Description
Hunter Fan 52" Cranbrook Low Profile Ceiling Fan with Light and Handheld Remote 59259 - Gloss Black

The Cranbrook has a one-of-a-kind look that is both vintage and current. With a design influenced by mid-century furniture, this fan is a centerpiece just looking for a home. The low-profile hanging system flows seamlessly into the open hood surrounding an exposed bulb for a look that is totally original and totally Hunter. A perfect fit for large contemporary spaces or any room you choose.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Includes Fan/Light Universal Handheld Remote Control (White).
  • One 5W dimmable LED bulb included.
  • Includes dimmable bulbs to give you complete control of the light output.


PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-13/16 in
Weight25.9 lbs
Fan Diameter52 in

Product Details

CFM3480 CFM
Wet/Damp/Dry RatingDry
ColorBlack
Number of Speeds3
Amperage0.398 A
SeriesCranbrook Low Profile
Hertz60 Hz
Number of Blades4
Blade Color FamilyBlonde Oak / Mid Century Walnut
StyleContemporary
Voltage120 V
IncludesMotor, 4 Blades, Handheld Remote, Integrated Light Kit, 1 Bulbs
Phase1
Manufacturers Part Number59259
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor