42" dia Round Folding Garment Rack (R57/WD)- Welded Chrome
Write a Review
|
Questions & Answers (0)
Product Description
42" dia Round Folding Rack (R57/WD)- Welded Chrome
Height is adjustable every 3" from 48" to 66". Uprights are made of 1" square tubing. Adjustable levelers and rubber-tipped shelf supports are included. Can be used with casters. Welded construction.
Height is adjustable every 3" from 48" to 66". Uprights are made of 1" square tubing. Adjustable levelers and rubber-tipped shelf supports are included. Can be used with casters. Welded construction.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 66 in |
| Diameter | 42 in |
Product Details
| Style | Fixed |
| Type | Round Folding Rack 42"Dia |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Round Racks |
| Manufacturers Part Number | K57WD |
| Brand | Amko Displays |