Amko Display 42" dia Round Folding Rack w/ Rectangular Tubing (R73/WD) Garment Rack - Chrome
Write a Review
|
Questions & Answers (0)
Product Description
42" dia Round Folding Rack w/ Rectangular Tubing (R73/WD)- Chrome
Welded construction allows for heavy loads. Also square tubing legs taper at bottom to allow casters to fit snugly. Uprights are made of 1" square tubing. Hang rail is made of 1/2"X1-1/2" rectangular tubing.
Welded construction allows for heavy loads. Also square tubing legs taper at bottom to allow casters to fit snugly. Uprights are made of 1" square tubing. Hang rail is made of 1/2"X1-1/2" rectangular tubing.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 70 in |
Product Details
| Style | Fixed |
| Type | Round Folding Rack 42"Dia |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Round Racks |
| Manufacturers Part Number | K73WD-SC |
| Brand | Amko Displays |