Collapsible Garment Rack (RCW/4)- Square Tubing - Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Made of 1" square tubing. 48" hangrail with two (2) 12" pull-out rods. Height is adjustable at 55", 60", and 65". 4" ball bearing casters. Includes clips for hangrail storage and protective rubber bumpers. Collapsible.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 55 to 65 in |
Product Details
| Style | Mobile |
| Type | Collapsible Garment Rack w/ Square tubing |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Rolling Racks |
| Manufacturers Part Number | RCW/4 |
| Brand | Econoco |