Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2220445

Global Industrial™ 42" Filtered Exhaust Fan Direct Drive, Totally Enclosed, 3 Phase 2 HP

Product Description
Global Industrial's™ Series Filtered Exhaust Fan is excellent for use where filtered exhaust air is required. Efficiently supplies clean, filtered air for OEM machinery and equipment markets such as pressurizing electrical cabinets.

Optional specifications available include :
  • Explosion Proof Motor
  • **If optional specifications are needed just ask your Global Industrial™ sales representative**

    Economical choice for small un-ducted paint spray booths. Rugged spark-resistant aluminum propellers are standard. Removable filter box comes with 2" disposable filter that are high capacity, pleated type that meet MERV 8 rating suitable for filtering light spray paint, dust and small particles. Comes with TEFC motor and standard OSHA style propeller guard. Available optional accessories and applications are available upon request like harsh environment coatings and inlet weather hood. Unit can also be special ordered as an intake fan for the same price, please contact your Global sales representative for additional information.

PRICE
$9,305.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-3/4 in
Width72-3/8 in
Height50-3/4 in
Weight720 lbs
Fan Diameter42 in

Product Details

Number of SpeedsSingle rpm
Number of Blades4
For Use WithFiltered Intake / Exhaust Air
Motor TypeTotally Enclosed Fan Cooled
MaterialCast Aluminum
Phase3
Blade TypeAxial / Cast Aluminum
Manufacturers Part NumberB2220445
Indoor/OutdoorIndoor
Sound Level88
BrandGlobal Industrial
RPM1140 rpm
CFM16000 CFM
Horsepower2 HP
ColorGray
Amperage6.98 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage230 / 460 V

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA