Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB2383712

MPN #: 72054899K

PolyTec™ Square Waste Container, Ashtray Lid, Gray w/Pepperstone Stone Panels, 42-Gallon

Product Description
The timeless beauty of stone blends seamlessly with the durability of recycled polyethylene to produce a receptacle that's as attractive as it is resilient. This 42-gallon waste container is constructed from graffiti-resistant plastic that won't rust, dent or chip, and features an aluminum ashtray dome lid to keep the elements out and cigarettes properly extinguished.

PRICE
$839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth18-1/2 in
Height42-1/4 in
Weight66 lbs

Product Details

Assembly RequiredYes
TypeStone Panel Ash & Trash Receptacle
ColorGray
Lid Color FamilyGray
Opening(4) 13"W x 6"H
LidYes
Capacity42 gal
Lid TypeAshtray Lid
Made in the USAYes
Panel Color FamilyPepperstone
MaterialPlastic
Manufacturers Part Number72054899K
Indoor/OutdoorOutdoor
Percent Post Consumer Recycled Content1
ShapeSquare
BrandCommercial Zone