PolyTec Square Waste Container with Ashtray Lid, Beige, 42-Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Featuring a dome lid with cigarette receptacle, this heavy-duty 42-gallon waste keeps the elements out, trash in, and cigarettes securely disposed. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 42-1/4 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Type | Ash & Trash Receptacle |
| Color | Beige |
| Series | PolyTec |
| Opening | 12-1/4" x 6" |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Ashtray Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 73300299 |
| Indoor/Outdoor | Outdoor |
| Percent Post Consumer Recycled Content | 25 Percent |
| Shape | Square |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |