PolyTec Hex Waste Container with Drive-Thru Lid, Black, 45-Gallon
|
Questions & Answers (0)
Product Description
Help keep weather elements out and dispose of waste easily with the Drive-Thru Hexagon Waste Container. The drive-thru chute allows for easy waste disposal from your vehicle. This uniquely shaped 45-gallon waste container is a durable and convenient litter solution. The hexagon shape can be conveniently placed in a variety of indoor or outdoor environments. These heavy-duty waste containers are molded from long-lasting, recycled polyethylene and are designed to withstand the harshest environments.
PRICE
$485.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 22 in |
| Height | 48-1/2 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | Yes |
| Type | Drive-Thru Trash Can |
| Color | Black |
| Series | PolyTec |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Drive-Thru Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 73800199 |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 50 Percent |
| Shape | Hexagon |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |