Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3139954

MPN #: 720352

Commercial Zone® PolyTec™ Trash Container w/ Open Top Lid, 42 Gal Cap., Black

Product Description
The timeless beauty of stone blends seamlessly with the durability of recycled polyethylene to produce a receptacle that's as attractive as it is resilient. This 42-gallon waste container is constructed from graffiti-resistant plastic that won't rust, dent or chip, and features a 9-inch square opening for convenient disposal of all litter types.

Features:
  • Product Series: 34-1/2"H x 18-1/2"D, 59 lbs
  • Ideal indoor or outdoor solution, perfect for any business
  • Durable and built to last in the harshest weather conditions
  • Environmentally friendly containers, molded from long-lasting recycled polyethylene that won't rust, dent, chip and is graffiti-resistant
  • Decorative and durable panels made from real stone create an upscale appearance that complements any design style throughout any property
  • Material is easy to maintain and clean, saving you time and hassle
  • Panels ship inside the waste container – minimal assembly required
  • Generous 9" opening allows for convenient disposal to accommodate all types of litter
  • The innovative snap lid closure and unique patented Grab Bag™ system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off
  • To deter theft or loss of lid for other reasons, such as extreme weather, we recommend purchase of the Base-to-Lid Security Cable and the Bolt-Down Anchor Hardware kit (Reference Accessories)
  • Optional 42-gallon liner available to streamline maintenance needs
  • 100% recyclable after use


PRICE
$519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth18-1/2 in
Height34-1/2 in
Weight59 lbs

Product Details

Assembly RequiredNo
TypeStone Panel Decorative Trash Can
Liner MaterialPlastic
ColorBlack
SeriesPolyTec
Lid Color FamilyBlack
Opening9"W
LidNo
Capacity42 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part Number720352
Indoor/OutdoorIndoor/Outdoor
ShapeSquare
BrandCommercial Zone