Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Commercial Zone

Model # :WB261909BKR

MPN #: 72045299

PolyTec™ Square Waste Container w/Dome Lid - Black w/Riverstone Stone Panels, 42-Gallon

Product Description
The timeless beauty of stone blends seamlessly with the durability of recycled polyethylene to produce a receptacle that's as attractive as it is resilient. This 42-gallon waste container is constructed from graffiti-resistant plastic that won't rust, dent or chip, and features a covered dome lid that keeps the elements out while providing convenient access to disposal on all four sides.

PRICE
$899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth18-1/2 in
Height41-3/4 in
Weight65 lbs

Product Details

Assembly RequiredYes
TypeStone Panel Decorative Trash Can
ColorBlack
Opening12-1/4" x 5"
LidYes
Capacity42 gal
Lid TypeDome Lid
Made in the USAYes
Panel Color FamilyRiverstone
MaterialPlastic
Manufacturers Part Number72045299
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content15%
ShapeSquare
BrandCommercial Zone