Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902733

MPN #: 1894-BK-SA

Glaro 6 Gal Half Round Ash/Urn Side Opening Waste Receptacle, Satin Black/Satin Aluminum -1894-BK-SA

Product Description
WasteMaster Half Round Series of all metal receptacles are the premier low profile solution for smoking and refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. This unit offers separate containment for trash while cigarette remains and ashes are neatly concealed in a separate aluminum urn mted within the cover. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Contemporary half round ash & trash receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$389.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth9 in
Height30 in
Weight24 lbs
Disposal Opening5L x 10W in

Product Details

TypeAsh & Trash Receptacle
ColorBlack
Lid Color FamilySatin Aluminum
Opening5L x 10W in
LidYes
Capacity6 gal
Lid TypeFunnel Lid
MaterialSteel
Package Quantity1
Manufacturers Part Number1894-BK-SA
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content1
ShapeHalf Round
BrandGlaro