Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771514

MPN #: ACD 42

Aluminum Hat Channel Motorized Damper 42" - ACD 42

Product Description
The Hat Channel is an extruded aluminum motorized volume control damper. The hat channel frame is 5" deep with 7" wide center-pivoted blades for a full 90 degree rotation with parallel blade action. The TPV blade and stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in a vertical or horizontal position; typically walls, curbs, or ductwork. Comes standard with an internally mounted factory installed 100-240 volt power open / spring close motor with an end switch.

MADE IN THE USA
PRICE
$1,025.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-3/4 in
Depth11-1/2 in
Height41-3/4 in
Weight34 lbs
Max Velocity3500 ft/min
Rough Opening42 x 42 in
Max Pressure In W.G.4 in
Free Area10.49 ft³
Diameter42 in

Product Details

Number of Panels1
TypeMotorized
Mounting LocationVertical or Horizontal
MaterialAluminum
Manufacturers Part NumberACD 42
BrandAir Conditioning Products

Warranty

Warranty1 yr