Exair 110342SS, 42 In. Super Air Knife Shim Set, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Super Air Knife™ Shim Set is comprised of a .001" (0.03mm), .003" (0.08mm) and, .004" (0.10mm) thick plastic shims. The shims are used to increase or decrease the force and volume of air that is both consumed and output from the Super Air Knife. A .002" (0.05mm) shim is installed in all Super Air Knives from the factory.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Height | 3 - .002 in |
| Weight | 0.1 lbs |
Product Details
| Material | Stainless Steel |
| Package Type | Box |
| Manufacturers Part Number | 110342SS |
| PSI | 250 psi |
| Brand | Exair |