Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182450

Global Industrial™ 42" Industrial Duty Exhaust Fan, 1/3 HP, Single Phase

Product Description
Global Industrial's™ series belt driven exhaust fan is designed to move large volumes of ambient air at low static pressures. They provide excellent for general ventilation in factories and warehouses for continuous duty applications. Optional specifications available include: 230 /460V, 3 phase, 1/2, 3/4, or 1 HP motor.

Features and Benefits:
  • Heavy duty shaft and re-lubricatable bearings provide many years of reliable service
  • Rugged 4-blade fabricated steel propellers
  • All welded motor and bearing support structure
  • Available for exhaust or intake air applications
  • High quality industrial grade motors available in single or three phase, totally enclosed fan cooled
  • Suitable for use in hazardous locations with the optional cast aluminum propeller and explosion proof motor
  • This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty
Optional Accessories:
  • Front & rear OSHA compliant guards
  • All aluminum gravity exhaust shutter
  • Motorized exhaust or intake shutter
  • Fan & shutter mounting box
  • Weatherhood with bird screen


PRICE
$2,019.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth28-1/4 in
Height48 in
Fan Diameter42 in

Product Details

Assembly RequiredNo
RPM335 rpm
CFM10614 CFM
Horsepower1/3 HP
Drive TypeBelt Drive
Number of Blades4
Motor TypeTotally Enclosed Fan Cooled
Voltage115 / 230 V
MaterialSteel
Phase1
DescriptionIndustrial Duty Exhaust Fan
Blade TypeSteel
Manufacturers Part NumberB182450
Indoor/OutdoorIndoor
Decibels64
BrandGlobal Industrial