Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
KFI Seating

Model # :WBB1799550

MPN #: T42RD-B1922SL-NA-9222CH-NA

KFI 42" Round Dining Table & 4 Chair Set, Natural Table With Natural Chairs

Product Description
The 42" Round table is 1.25" thick with a High Pressure Laminate surface and T-Mold edge. The base is made of durable cast iron. The column is 16 Gauge steel with a 3" diameter. Leveling glides for stability on uneven floors. The chair is made of attractive bent wood and has a durable high pressure laminate surface in Natural, Espresso or White. 3/4 inch round chromed steel tube frame-16 gauge. Non-marring polyurethane glides. Hand hold for easy moving and storage. Stacks 5 high. Overall chair dimensions: 20.5" W x 21" D x 34" H. Tables shipped unassembled. Chairs shipped assembled, CAL 117 certified, 12 Year Limited Warranty.

PROMOTIONAL PRICE
$1,099.12

was $1249.00
Save $149.88 (12%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth14-1/2 in
Seat Height18 in
Base4 Legged
Table Top Thickness1-1/4"
Dining Table HeightStandard 29"-30"H
Back Width16 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Arm TypeArmless
Manufacturers Part NumberT42RD-B1922SL-NA-9222CH-NA
CollectionJive
ShapeRound
BrandKFI Seating
Top Color FamilyNatural
StyleTable & Chair Set
Number of Seats4
Seat Color FamilyNatural
DescriptionDining Table and Chair Set
Frame MaterialMetal
Leg TypePedestal
Seat MaterialWood
Top MaterialLaminate

Warranty

Warranty12 Years Frame

Compliance & Certifications

CertificationsANSI-BIFMA, CA 117
CAL 117 CertifiedYes