Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2345257

MPN #: OLTFL42RD-B1922-SL-D354-4-OL2700-P10

KFI 42" Round Dining Table & Chair Set, Designer White Table With Black Chairs

Product Description
Contemporary and Comfortable Table & 4 Stool Set for Breakrooms, Cafeterias, and Meetings.

The TFL36SQ is a 42 x 42" round bar height pedestal table. It has a 1.25" thick laminate top that's durable and easy to clean. The top has an attractive 3mm matching edge that won't crack or peel. The attractive arched steel base has levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16-gauge steel. Power option available for center of column. Table is 29" in Height. The top and base are shipped in one box. Easy to assemble. Made in USA.

The Lola multi-purpose stool has the perfect balance of style, comfort & value. This one piece shell has the vivacity of style you see in European designs with the durability, performance and comfort of today's work environment. Designed by Olio Designs USA. The polypropylene shell has an 18" wide seat designed to eliminate pressure points when sitting for long periods of time. The lumbar support has the perfect balance to keep your spine and posture is the proper upright position when working. Yet the flexing motion is silky smooth and provides the option to lean back and stay comfortable for hours. The chair has a full ANSI-BIFMA rating of 300 lbs. With its many options, Lola is a perfect fit in multiple applications....guest stool or in cafeteria/breakrooms, meeting/training and collaborative spaces.

Stool Features:

  • Overall Dimensions: 20-1/2"W x 20-3/5"D x 43-1/2"H
  • Seat Dimensions: 18"W x 17"D
  • Seat Height: 30"
  • Back Dimensions: 18-1/2"W x 16"H
  • 3/4" Round Silver Steel Frame 18 Gauge
  • Seat Construction: Polypropylene
  • Seat Color: Black
  • Product Weight: 17 lbs.
  • Weight Capacity: 300 lbs.
  • Ships Assembled.


Table Features:

  • Overall Dimensions: 42"L x 42"W x 29"H
  • Table Top Thickness: 1.25"
  • Weight Capacity: 250 lbs.
  • Table Top Color: Designer White
  • Table Top Construction: Laminate
  • 22" Cast Iron Base Diameter
  • Ships Unassembled.


PRICE
$1,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity250 lb. Capacity Table; 300 lb. Capacity Seating lbs
Seat Width18 in
Seat Depth17 in
Seat Height18 in
Base4 Legged
Table Top Thickness1-1/4"
Dining Table HeightStandard 29"-30"H
Back Width18-1/2 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Arm TypeArmless
Manufacturers Part NumberOLTFL42RD-B1922-SL-D354-4-OL2700-P10
CollectionLola
ShapeRound
BrandKFI Seating
Top Color FamilyWhite
StyleTable & Chair Set
Number of Seats4
Seat Color FamilyBlack
DescriptionDining Table and Chair Set
Frame MaterialSteel
Leg TypePedestal
Seat MaterialPolypropylene
Top MaterialLaminate

Warranty

Warranty12 Years Frame

Compliance & Certifications

CertificationsCA 117, ANSI-BIFMA, Greenguard