Bradley Corporation 42" Shower Curtain Rod, Stainless Steel - 9538-042000
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Shower Rod. Heavy duty Shower Curtain Rod 18 gauge stainless steel tubing, seamless construction. 42in. length. 1in. diameter stainless steel tubing, seamless construction with exposed surfaces in architectural satin finish. Concealed Flange. 3-1/8in. polypropylene flanges. Shower rod support sleeves formed with flange as one piece. 22 gauge stainless steel escutcheons. One-piece drawn construction with exposed surfaces in architectural satin finish. Snap over flanges to conceal mounting screws. Satin Finish.
PRICE
$70.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 2-1/2 in |
| Height | 3-1/4 in |
| Weight | 2 lbs |
Product Details
| Style | Concealed |
| Type | Shower Rod |
| Material | Stainless Steel |
| Description | Shower Curtain Rod |
| Color | Silver |
| Manufacturers Part Number | 9538-042000 |
| Brand | Bradley Corporation |