Shower rods are type 304 stainless steel with number 4 brushed finish.Flanges are drawn stainless steel type 304 number 4 brushed finish, 16 gauge.
Frost Stainless Steel 60" Shower Rod - 1145S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 3 in |
| Weight | 6 lbs |
Product Details
| Style | Straight |
| Material | Stainless Steel |
| Description | Shower Curtain Rod |
| Color | Silver |
| Manufacturers Part Number | 1145S |
| Brand | Frost Products |