Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659508

MPN #: WTA42T11000

Canarm 42" Single Phase Belt Drive Tube Axial Duct Fan WTA42T11000 10HP, 35910 CFM

Product Description
Canarm 42" Single Phase Belt Drive Tube Axial Duct Fan WTA42T11000 10HP, 35910 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades
PRICE
$4,769.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth32 in
Height45-3/8 in
Fan Diameter42 in

Product Details

TypeDry Environment
CFM35910 CFM
Horsepower10 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
RPM High1,335 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High35,910 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description42" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberWTA42T11000
Sound Level75
BrandCanarm

Warranty

Warranty1 yr