Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659571

MPN #: WTA36T10200

Canarm 36" Single Phase Belt Drive Tube Axial Duct Fan WTA36T10200 2HP, 17820 CFM

Product Description
Canarm 36" Single Phase Belt Drive Tube Axial Duct Fan WTA36T10200 2HP, 17820 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades
PRICE
$3,989.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth27 in
Height39-3/8 in
Fan Diameter36 in

Product Details

TypeDry Environment
CFM17820 CFM
Horsepower2 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
RPM High910 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High17,820 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description36" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberWTA36T10200
Sound Level63
BrandCanarm

Warranty

Warranty1 yr