42" Trim Line Channelizer is low density polyethylene material extremely durable and impact resistant. Patented, reinforced EZ-Grip handle allows for ease of movement and placement. Stackable for storage and transport requires less space than standard traffic control barrels. Will accept standard barricade lights. Meets MUTCD standards and is certified crashworthy to NCHRP-350. Recycled rubber bases available in 10lb., 16lb. and 25lb. weight. Sold per each.Rubber Delineator Base Sold Separately.
42" Trim Line Channelizer W/ (1) 6" & (1) 4" Hi Intensity Stripes, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49-13/16 in |
| Weight | 2 lbs |
| Reflective | Yes |
Product Details
| Sheeting | High Intensity Grade |
| Type | Channelizer Post |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Trim Line Channelizer |
| Color | Orange |
| Manufacturers Part Number | 03-750-64HI |
| Number of Reflective Stripes | 2 |
| Brand | Cortina Safety |