Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortina Safety

Model # :WBB2257062

MPN #: 03-765RBC

Cortina Guardian™ Roof Warning Line Perimeter Kit, 03-765RBC 5

Product Description
Guardian Rooftop Perimeter it includes 50 Grip-N-Go Cones & 50 Bases with 3 Strands of Red/Yellow Pennants . Use the Cortina Safety Products Roof Warning Line Perimeter on rooftops, construction sites, in parking lots, manufacturing plants, and office buildings. This simple to assemble Roof Warning Line Perimeter, with it's easy pennant flag tie off system, is easy to set up and remove quickly, and stores easily! The warning line shall be staged and supported in such a way that it is no less than 34 inches from the walking/working surface at its lowest point and no more than 39 inches at its highest point.

Features
  • High Visibility Orange cones
  • OSHA 1926.502(f) Compliant
  • Molded high density polyethylene with UV color stabilization
  • 34" Minimum height between flag line and 39" Max tie off height
  • Accepts warning light or sign
  • Dose not conduct
  • Meets fall protection system requirements.
  • Easy BASE drop over assembly
  • Stackable for Storage
  • 100% recycled rectangular 30 lb. rubber base is mark free and skid resistant.
PRICE
$2,125.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
2125.00
Buy 11 units - 25 units
2019.00Save $106.00 (5%)
Buy 26+ units
1955.00Save $170.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height48 in
Weight1650 lbs
Base Height2 in
ReflectiveNo
Base Weight30 lbs
Diameter24 in

Product Details

TypeDelineator Post System
ColorRed
Post Color FamilyOrange
Includes50 Posts, 50 Bases, 3 Strands Red/Yellow Vinyl Pennants
MaterialPolyethylene
DescriptionGuardian™ Rooftop Perimeter Kit
Flag Size12" x 18"
Package Quantity1
Manufacturers Part Number03-765RBC
Base MaterialRecycled Rubber
BrandCortina Safety

Compliance & Certifications

CertificationsOSHA 1926.502(f)Compliant