Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3058992

MPN #: JT9-5511725

JET® 4200A Arbor Pulley, JT9-5511725

Product Description

This is a genuine manufacturer-approved component which is specially designed for Jet and Wilton equipment. The purpose of this pulley is to apply tension to the belt. It provides an identical replacement for a missing or a faulty part that was installed on a new unit. Please make sure to refer to the appropriate diagrams of your model for the correct location and application of this arbor pulley. It is a high-quality part is made of durable metal and is sold individually.

For Use With:
  • Jet 4200A (5511365) Belt and Disc Sander
  • 4300A (5511365) Belt Sander
  • 4505 (5511723) Edge Milling Machine
  • 4506 (5511723) Edge Milling Machine
  • 4507 (5511723) Edge Milling Machine
  • 4508 (5511723) Edge Milling Machine
  • 4400A Disc Sander
  • J-4500 (414604) Belt and Edge Milling Machine
  • J-4501 (414605) Belt and Edge Milling Machine
  • 4506 (414607) Edge Milling Machine
  • J-4505 (414606) Edge Milling Machine
  • J-4200A (414551) 12 In. Disc Sander
  • J-4202A (414553) Disc/Belt Sander



PRICE
$78.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5511725
TypeArbor Pulley
For Use WithGrinders, Sanders
BrandJET