Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3071294

MPN #: JT9-6077169

JET® V Belt 3Vx250(Match 3 Req) 72A / 74A, JT9-6077169

Product Description

This is a genuine part which is supplied directly by the original equipment manufacturer and is used with Jet arbor saws. The drive belt rests around the drive pulley. When engaged the belt spins the drive pulley which then transfers power to the motor. This part is made of rubber and is sold individually. For this repair you will need a screwdriver to remove the driver belt cover. To remove the old belt simply slide it off the drive pulley and place in the new one the same way.

For Use With:
  • Jet 72A 14" Tilting Arbor Saw



PRICE
$49.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6077169
TypeV Belt
For Use WithSaws
BrandJET