Flowt 42013 AK-1 Life Vest Storage Bag, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Storage bag keeps your vests in one place and provides convenient storage. Stored in a clear bag for easy viewing. Convenient strap for carrying ease. Holds four Flowt adult universal sized Type II USCG Approved life jackets (part numbers 40000-UNV or 40003-UNV).
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 20 in |
| Height | 11 in |
| Weight | 0.5 lbs |
Product Details
| Type | Storage Bag |
| Color | Clear |
| Style | AK1 |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | AK-1 Life Vest Storage Bag, Clear |
| Manufacturers Part Number | 42013 |
| Grade | Recreational |
| Brand | Flowt |