Sundstrom® SR 339-2 Storage Bag, Black
Write a Review
|
Questions & Answers (0)
Product Description
This storage bag is intended for a full face mask with a loose filter. It is a sewn bag with a cover that closes with velcro. The bag is equipped with a carrier strap.
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | -- |
Product Details
| Type | Storage Bag |
| Material | Polyester/PVC |
| Package Quantity | 1 |
| Description | Storage Bag 6.3L |
| Color | Black |
| Series | SR 339-2 |
| Manufacturers Part Number | H09-0114 |
| Batteries | No |
| Brand | Sundstrom Safety |