SureSeal Sterile Sampling Bag, 55 oz., Printed Marking Area, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
With SureSeal Bags, samples can be easily collected by removing the tear strip above the wire closure and pulling on the two external grip tabs to open the mouth of the bag to the desired level. Using the grip tabs ensures sterility and eliminates the risk of contamination from finger contact. Then, introduce the sample into the bag, flip or fold the bag three times, bend the wires and your sample is secure inside the airtight and moisture sealed bag.
SureSeal bags are made of virgin polyethylene for excellent clarity and strength. They meet USDA, EPA and FDA standards and are sterile, RNase-free, DNase-free and non-pyrogenic. The PVC tab that surrounds the stainless steel wire is extended beyond the wire ends to eliminate the potential for punctures, scratched hands or ripped gloves due to exposure to uncovered wire ends.
Several sizes are supplied with a white printed area that eliminates tapes, labels, etc. and makes markings more long lasting, clearly visible and less prone to smearing. Although these bags can contain up to 55oz (1600mL), they fold completely flat and require very little storage space. Suitable from -210° to +80°C.
SureSeal bags are made of virgin polyethylene for excellent clarity and strength. They meet USDA, EPA and FDA standards and are sterile, RNase-free, DNase-free and non-pyrogenic. The PVC tab that surrounds the stainless steel wire is extended beyond the wire ends to eliminate the potential for punctures, scratched hands or ripped gloves due to exposure to uncovered wire ends.
Several sizes are supplied with a white printed area that eliminates tapes, labels, etc. and makes markings more long lasting, clearly visible and less prone to smearing. Although these bags can contain up to 55oz (1600mL), they fold completely flat and require very little storage space. Suitable from -210° to +80°C.
PRICE
$175.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 in |
| Width | 7-1/16 in |
| Thickness | 4 mil |
Product Details
| Type | Sampling Bag |
| Color | Clear |
| Closure | Seal Top |
| White Marking Area | |
| Capacity | 55 oz |
| Closure Type | Twirl-Seal |
| Sterile | Yes |
| Material | Polyethylene |
| Package Quantity | 250 |
| Features | Sterile Sampling Bag |
| Manufacturers Part Number | B5911 |
| Brand | Sure Seal |